- 19 mm Outside Diameter
- M6 x 1 Thread Size
| Thread Size | M6 x 1 |
| Thread Direction | Right |
| Outer Member Material | Zinc Alloy |
| O.D. | 19 mm |
| Series | LHSA |
| Operating Temperature [Min] | -4 °F |
| Static Load Rating | 1670 N |
| Operating Temperature [Max] | 176 °F |
| Weight | 0.059 LB |
| EAN or UPC | 4549557036194 |

