- 24 mm Outside Diameter
- M8 x 1.25 Thread Size
| Thread Size | M8 x 1.25 |
| Static Load Rating | 4380 N |
| O.D. | 24 mm |
| Operating Temperature [Min] | -4 °F |
| Operating Temperature [Max] | 176 °F |
| Series | LHSA |
| Outer Member Material | Zinc Alloy |
| Thread Direction | Right |
| Weight | 0.14 LB |
| EAN or UPC | 4549557036217 |

