IKO International Inc.
LM132332N
LM Series High Carbon Steel Standard Type Linear Bushing
Item #105184458
- 13 mm Inside Diameter
- 23 mm Overall Width
- LM Series
- High Carbon Steel Bearing Material
| Slide Unit Overall Length | 32 mm |
| Overall Width | 23 mm |
| Retainer Type | Cage |
| Type | Standard |
| Retainer Material | Synthetic Resin |
| Static Load Rating [Min] | 506 N |
| Dynamic Load Rating [MAX] | 306 N |
| Dynamic Load Rating [Min] | 266 N |
| I.D. | 13 mm |
| Bearing Length | 32 mm |
| Length | 23 mm |
| O.D. | 23 mm |
| Seal Type | No Seal |
| Series | LM |
| Inch/Metric | Metric |
| Bearing Material | High Carbon Steel |
| Static Load Rating [Max] | 716 N |
| Shaft Dia. | 13 mm |
| Weight | 0.094 LB |
| EAN or UPC | 4549557036781 |
