IKO International Inc.
LM203242UUOP
LM Series High Carbon Steel Open Type Linear Bushing
Item #105156068
- 20 mm Inside Diameter
- 32 mm Overall Width
- LM Series
- High Carbon Steel Bearing Material
| Static Load Rating [Min] | 1010 N |
| Series | LM |
| Dynamic Load Rating [MAX] | 668 N |
| Seal Type | Double Seal |
| Retainer Material | High Carbon Steel |
| Bearing Material | High Carbon Steel |
| Inch/Metric | Metric |
| Retainer Type | Cage |
| Type | Open |
| I.D. | 20 mm |
| Static Load Rating [Max] | 1470 N |
| Bearing Length | 42 mm |
| Slide Unit Overall Length | 42 mm |
| O.D. | 32 mm |
| Dynamic Load Rating [Min] | 562 N |
| Length | 32 mm |
| Shaft Dia. | 20 mm |
| Overall Width | 32 mm |
| Weight | 0.187 LB |
| EAN or UPC | 4549557037092 |
