IKO International Inc.
LM254059
LM Series High Carbon Steel Standard Type Linear Bushing
Item #104468659
- 25 mm Inside Diameter
- 40 mm Overall Width
- LM Series
- High Carbon Steel Bearing Material
| Length | 40 mm |
| Dynamic Load Rating [Min] | 920 N |
| Bearing Length | 59 mm |
| Slide Unit Overall Length | 59 mm |
| I.D. | 25 mm |
| Retainer Material | High Carbon Steel |
| Dynamic Load Rating [MAX] | 974 N |
| Shaft Dia. | 25 mm |
| Retainer Type | Cage |
| Seal Type | No Seal |
| Inch/Metric | Metric |
| O.D. | 40 mm |
| Overall Width | 40 mm |
| Series | LM |
| Bearing Material | High Carbon Steel |
| Type | Standard |
| Static Load Rating [Max] | 2280 N |
| Static Load Rating [Min] | 1780 N |
| Weight | 0.572 LB |
| EAN or UPC | 4549557037108 |
