IKO International Inc.
LM304564NUUOP
LM Series High Carbon Steel Open Type Linear Bushing
Item #105146861
- 30 mm Inside Diameter
- 45 mm Overall Width
- LM Series
- High Carbon Steel Bearing Material
| Inch/Metric | Metric |
| Dynamic Load Rating [Min] | 1460 N |
| Length | 45 mm |
| Overall Width | 45 mm |
| Retainer Material | Synthetic Resin |
| O.D. | 45 mm |
| Slide Unit Overall Length | 64 mm |
| Static Load Rating [Max] | 3560 N |
| I.D. | 30 mm |
| Dynamic Load Rating [MAX] | 1540 N |
| Type | Open |
| Retainer Type | Cage |
| Bearing Material | High Carbon Steel |
| Seal Type | Double Seal |
| Series | LM |
| Shaft Dia. | 30 mm |
| Bearing Length | 64 mm |
| Static Load Rating [Min] | 2780 N |
| Weight | 0.433 LB |
| EAN or UPC | 4549557037283 |
