IKO International Inc.
LM304564UUAJ
LM Series High Carbon Steel Adjustable Clearance Linear Bushing
Item #105184464
- 30 mm Inside Diameter
- 45 mm Overall Width
- LM Series
- High Carbon Steel Bearing Material
| Dynamic Load Rating [Min] | 1460 N |
| Bearing Length | 64 mm |
| Seal Type | Double Seal |
| I.D. | 30 mm |
| Bearing Material | High Carbon Steel |
| Series | LM |
| Retainer Type | Cage |
| Overall Width | 45 mm |
| Length | 45 mm |
| Static Load Rating [Min] | 2780 N |
| Retainer Material | High Carbon Steel |
| Static Load Rating [Max] | 3560 N |
| Inch/Metric | Metric |
| Type | Adjustable Clearance |
| O.D. | 45 mm |
| Slide Unit Overall Length | 64 mm |
| Shaft Dia. | 30 mm |
| Dynamic Load Rating [MAX] | 1540 N |
| Weight | 0.627 LB |
| EAN or UPC | 4549557037313 |
