IKO International Inc.
LM406080
LM Series High Carbon Steel Standard Type Linear Bushing
Item #101676741
- 40 mm Inside Diameter
- 60 mm Overall Width
- LM Series
- High Carbon Steel Bearing Material
| Shaft Dia. | 40 mm |
| Retainer Material | High Carbon Steel |
| Overall Width | 60 mm |
| Bearing Material | High Carbon Steel |
| Static Load Rating [Min] | 3620 N |
| Static Load Rating [Max] | 4640 N |
| Length | 60 mm |
| Type | Standard |
| Seal Type | No Seal |
| Bearing Length | 80 mm |
| I.D. | 40 mm |
| Dynamic Load Rating [Min] | 2030 N |
| Inch/Metric | Metric |
| Dynamic Load Rating [MAX] | 2150 N |
| O.D. | 60 mm |
| Slide Unit Overall Length | 80 mm |
| Series | LM |
| Retainer Type | Cage |
| Weight | 1.485 LB |
| EAN or UPC | 4549557037450 |
