IKO International Inc.
LM81517
LM Series High Carbon Steel Standard Type Linear Bushing
Item #101636656
- 8 mm Inside Diameter
- 15 mm Overall Width
- LM Series
- High Carbon Steel Bearing Material
| Overall Width | 15 mm |
| Type | Standard |
| Retainer Material | High Carbon Steel |
| Bearing Material | High Carbon Steel |
| Slide Unit Overall Length | 17 mm |
| Dynamic Load Rating [Min] | 87.4 N |
| Bearing Length | 17 mm |
| Series | LM |
| I.D. | 8 mm |
| O.D. | 15 mm |
| Dynamic Load Rating [MAX] | 100 N |
| Retainer Type | Cage |
| Static Load Rating [Max] | 226 N |
| Static Load Rating [Min] | 160 N |
| Inch/Metric | Metric |
| Shaft Dia. | 8 mm |
| Seal Type | No Seal |
| Length | 15 mm |
| Weight | 0.024 LB |
| EAN or UPC | 4549557036453 |
