IKO International Inc.
LMB20UU
LMB Series High Carbon Steel Standard Type Linear Bushing
Item #116093677
- 1.25 in Inside Diameter
- 2 in Overall Width
- LMB Series
- High Carbon Steel Bearing Material
| Length | 2 in |
| Retainer Material | High Carbon Steel |
| I.D. | 1.25 in |
| Retainer Type | Cage |
| Static Load Rating [Min] | 2510 N |
| Overall Width | 2 in |
| Series | LMB |
| Inch/Metric | Inch |
| Seal Type | Double Seal |
| Dynamic Load Rating [Min] | 1370 N |
| Bearing Material | High Carbon Steel |
| Dynamic Load Rating [MAX] | 1450 N |
| Static Load Rating [Max] | 3210 N |
| Shaft Dia. | 1.25 in |
| Weight | 0.799 LB |
| EAN or UPC | 4549557066214 |
