IKO International Inc.
LMB324864
LMB Series High Carbon Steel Standard Type Linear Bushing
Item #101726531
- 2 in Inside Diameter
- 2.375 in Overall Width
- LMB Series
- High Carbon Steel Bearing Material
| Retainer Material | High Carbon Steel |
| Series | LMB |
| Bearing Length | 4 in, 101.6 mm |
| Shaft Dia. | 2 in |
| Static Load Rating [Max] | 9130 N |
| Static Load Rating [Min] | 7140 N |
| Type | Standard |
| Inch/Metric | Inch |
| I.D. | 2 in |
| O.D. | 3 in, 76.200 mm |
| Bearing Material | High Carbon Steel |
| Seal Type | No Seal |
| Retainer Type | Cage |
| Length | 2.375 in |
| Overall Width | 2.375 in |
| Dynamic Load Rating [Min] | 3960 N |
| Dynamic Load Rating [MAX] | 4190 N |
| Weight | 3.366 LB |
| EAN or UPC | 4549557038167 |
