IKO International Inc.
LMB406080
LMB Series High Carbon Steel Standard Type Linear Bushing
Item #102232891
- 2.5 in Inside Diameter
- 3.75 in Overall Width
- LMB Series
- High Carbon Steel Bearing Material
| Inch/Metric | Inch |
| Type | Standard |
| Retainer Type | Cage |
| Shaft Dia. | 2.5 in |
| Overall Width | 3.75 in |
| O.D. | 3 3/4 in, 95.250 mm |
| Retainer Material | High Carbon Steel |
| Bearing Length | 5 in, 127 mm |
| Static Load Rating [Min] | 9090 N |
| Seal Type | No Seal |
| Bearing Material | High Carbon Steel |
| Static Load Rating [Max] | 11600 N |
| I.D. | 2.5 in |
| Length | 3.75 in |
| Dynamic Load Rating [MAX] | 5490 N |
| Series | LMB |
| Dynamic Load Rating [Min] | 5190 N |
| Weight | 5.28 LB |
| EAN or UPC | 4549557038198 |
