IKO International Inc.
LME254058OP
LME Series High Carbon Steel Open Type Linear Bushing
Item #105184471
- 25 mm Inside Diameter
- 40 mm Overall Width
- LME Series
- High Carbon Steel Bearing Material
| Retainer Type | Cage |
| Series | LME |
| Overall Width | 40 mm |
| Dynamic Load Rating [Min] | 920 N |
| Inch/Metric | Metric |
| Type | Open |
| O.D. | 40 mm |
| I.D. | 25 mm |
| Retainer Material | High Carbon Steel |
| Static Load Rating [Min] | 1780 N |
| Slide Unit Overall Length | 58 mm |
| Bearing Material | High Carbon Steel |
| Bearing Length | 58 mm |
| Shaft Dia. | 25 mm |
| Seal Type | No Seal |
| Static Load Rating [Max] | 2280 N |
| Dynamic Load Rating [MAX] | 974 N |
| Length | 40 mm |
| Weight | 0.44 LB |
| EAN or UPC | 4549557038815 |
