IKO International Inc.
LME254058UU
LME Series High Carbon Steel Standard Type Linear Bushing
Item #102224612
- 25 mm Inside Diameter
- 40 mm Overall Width
- LME Series
- High Carbon Steel Bearing Material
| Static Load Rating [Max] | 2280 N |
| Slide Unit Overall Length | 58 mm |
| Length | 40 mm |
| Overall Width | 40 mm |
| Retainer Material | High Carbon Steel |
| Bearing Material | High Carbon Steel |
| I.D. | 25 mm |
| Retainer Type | Cage |
| Bearing Length | 58 mm |
| Shaft Dia. | 25 mm |
| Static Load Rating [Min] | 1780 N |
| Series | LME |
| Seal Type | Double Seal |
| Dynamic Load Rating [Min] | 920 N |
| Dynamic Load Rating [MAX] | 974 N |
| Type | Standard |
| Inch/Metric | Metric |
| O.D. | 40 mm |
| Weight | 0.528 LB |
| EAN or UPC | 4549557038822 |
