IKO International Inc.
LME304768NAJ
LME Series High Carbon Steel Adjustable Clearance Linear Bushing
Item #105156879
- 30 mm Inside Diameter
- 47 mm Overall Width
- LME Series
- High Carbon Steel Bearing Material
| Overall Width | 47 mm |
| Series | LME |
| I.D. | 30 mm |
| Slide Unit Overall Length | 68 mm |
| Length | 47 mm |
| Inch/Metric | Metric |
| Type | Adjustable Clearance |
| Seal Type | No Seal |
| Retainer Type | Cage |
| Dynamic Load Rating [MAX] | 1430 N |
| Bearing Length | 68 mm |
| Shaft Dia. | 30 mm |
| Static Load Rating [Max] | 3200 N |
| Retainer Material | Synthetic Resin |
| Dynamic Load Rating [Min] | 1350 N |
| Static Load Rating [Min] | 2500 N |
| O.D. | 47 mm |
| Bearing Material | High Carbon Steel |
| Weight | 0.704 LB |
| EAN or UPC | 4549557038884 |
