Skip to content Skip to navigation menu
LME Series High Carbon Steel Open Type Linear Bushing

LME6090125UUOP

LME Series High Carbon Steel Open Type Linear Bushing
Item #105154833
  • 60 mm Inside Diameter
  • 90 mm Overall Width
  • LME Series
  • High Carbon Steel Bearing Material
LME Series High Carbon Steel Open Type Linear Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 mm Inside Diameter
  • 90 mm Overall Width
  • LME Series
  • High Carbon Steel Bearing Material
Dynamic Load Rating [MAX] 5040 N
Static Load Rating [Max] 10400 N
Bearing Length 125 mm
Series LME
Inch/Metric Metric
Dynamic Load Rating [Min] 4760 N
Length 90 mm
Shaft Dia. 60 mm
Retainer Type Cage
Slide Unit Overall Length 125 mm
Static Load Rating [Min] 8150 N
Retainer Material High Carbon Steel
Overall Width 90 mm
I.D. 60 mm
Bearing Material High Carbon Steel
Type Open
O.D. 90 mm
Seal Type Double Seal
Weight 4.18 LB
EAN or UPC 4549557039171
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison