IKO International Inc.
LME81625
LME Series High Carbon Steel Standard Type Linear Bushing
Item #103808041
- 8 mm Inside Diameter
- 16 mm Overall Width
- LME Series
- High Carbon Steel Bearing Material
| Retainer Type | Cage |
| Shaft Dia. | 8 mm |
| Retainer Material | High Carbon Steel |
| Bearing Material | High Carbon Steel |
| Series | LME |
| Type | Standard |
| I.D. | 8 mm |
| Seal Type | No Seal |
| Slide Unit Overall Length | 25 mm |
| O.D. | 16 mm |
| Dynamic Load Rating [Min] | 121 N |
| Static Load Rating [Max] | 361 N |
| Overall Width | 16 mm |
| Bearing Length | 25 mm |
| Inch/Metric | Metric |
| Length | 16 mm |
| Dynamic Load Rating [MAX] | 139 N |
| Static Load Rating [Min] | 255 N |
| Weight | 0.049 LB |
| EAN or UPC | 4549557038327 |
