Skip to content Skip to navigation menu
LME Series High Carbon Steel Adjustable Clearance Linear Bushing

LME81625NAJ

LME Series High Carbon Steel Adjustable Clearance Linear Bushing
Item #105154173
  • 8 mm Inside Diameter
  • 16 mm Overall Width
  • LME Series
  • High Carbon Steel Bearing Material
LME Series High Carbon Steel Adjustable Clearance Linear Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Inside Diameter
  • 16 mm Overall Width
  • LME Series
  • High Carbon Steel Bearing Material
Overall Width 16 mm
Static Load Rating [Min] 255 N
Length 16 mm
Dynamic Load Rating [Min] 121 N
Bearing Material High Carbon Steel
Retainer Material Synthetic Resin
Series LME
Seal Type No Seal
Shaft Dia. 8 mm
O.D. 16 mm
Retainer Type Cage
Dynamic Load Rating [MAX] 139 N
I.D. 8 mm
Type Adjustable Clearance
Inch/Metric Metric
Static Load Rating [Max] 361 N
Bearing Length 25 mm
Slide Unit Overall Length 25 mm
Weight 0.041 LB
EAN or UPC 4549557038341
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison