- 3 mm Inside Diameter
- 7 mm Overall Width
- LMS Series
- Stainless Steel Bearing Material
| Retainer Type | Cage |
| Shaft Dia. | 3 mm |
| I.D. | 3 mm |
| Type | Miniature Linear Bushing |
| Dynamic Load Rating [Min] | 48.9 N |
| Slide Unit Overall Length | 10 mm |
| Dynamic Load Rating [MAX] | 56.1 N |
| Retainer Material | Stainless Steel |
| Bearing Length | 10 mm |
| Static Load Rating [Min] | 37.4 N |
| Length | 7 mm |
| Inch/Metric | Metric |
| Overall Width | 7 mm |
| Static Load Rating [Max] | 52.9 N |
| Bearing Material | Stainless Steel |
| O.D. | 7 mm |
| Seal Type | No Seal |
| Series | LMS |
| Weight | 0.003 LB |
| EAN or UPC | 4549557039256 |

