IKO International Inc.
LRB141820
LRB Series High Carbon Chrome Steel Inner Ring With Oil Hole
Item #100740154
- 7/8 in Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 1 1/8 in Outside Diameter
- LRB Series
| Operating Temperature [Max] | 248 °F |
| Lubrication Hole | Oil Hole |
| Series | LRB |
| Relubricatable | Oil Hole |
| Bearing Type | Inner Ring |
| Overall Width | 32.000 mm |
| I.D. | 7/8 in |
| Operating Temperature [Min] | -4 °F |
| Bearing Material | High Carbon Chrome Steel |
| O.D. | 1 1/8 in |
| Weight | 0.136 LB |
| EAN or UPC | 4549557039577 |
