IKO International Inc.
LRB283628
LRB Series High Carbon Chrome Steel Inner Ring With Oil Hole
Item #100740196
- 1 3/4 in Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 2 1/4 in Outside Diameter
- LRB Series
| Bearing Material | High Carbon Chrome Steel |
| O.D. | 2 1/4 in |
| Relubricatable | Oil Hole |
| Series | LRB |
| Operating Temperature [Min] | -4 °F |
| I.D. | 1 3/4 in |
| Bearing Type | Inner Ring |
| Lubrication Hole | Oil Hole |
| Overall Width | 44.700 mm |
| Operating Temperature [Max] | 248 °F |
| Weight | 0.759 LB |
| EAN or UPC | 4549557039744 |
