- 120 mm Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 130 mm Outside Diameter
- LRT Series
| Series | LRT |
| Operating Temperature [Min] | -4 °F |
| O.D. | 130 mm |
| Operating Temperature [Max] | 248 °F |
| Overall Width | 30 mm |
| Bearing Material | High Carbon Chrome Steel |
| I.D. | 120 mm |
| Bearing Type | Inner Ring |
| Weight | 0.99 LB |
| EAN or UPC | 4549557041860 |

