- High Carbon Chrome Steel Bearing Material
- LRT Series
| Bearing Type | Inner Ring |
| Series | LRT |
| Operating Temperature [Min] | -4 °F |
| Bearing Material | High Carbon Chrome Steel |
| Operating Temperature [Max] | 248 °F |
| Weight | 0.025 LB |
| EAN or UPC | 4549557040191 |
| Bearing Type | Inner Ring |
| Series | LRT |
| Operating Temperature [Min] | -4 °F |
| Bearing Material | High Carbon Chrome Steel |
| Operating Temperature [Max] | 248 °F |
| Weight | 0.025 LB |
| EAN or UPC | 4549557040191 |