- 15 mm Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 20 mm Outside Diameter
- LRT Series
| I.D. | 15 mm |
| Overall Width | 20.5 mm |
| Operating Temperature [Max] | 248 °F |
| Operating Temperature [Min] | -4 °F |
| Bearing Type | Inner Ring |
| Series | LRT |
| Bearing Material | High Carbon Chrome Steel |
| O.D. | 20 mm |
| Weight | 0.047 LB |
| EAN or UPC | 4549557040269 |

