- 220 mm Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 240 mm Outside Diameter
- LRT Series
| Bearing Type | Inner Ring |
| Series | LRT |
| Operating Temperature [Min] | -4 °F |
| Operating Temperature [Max] | 248 °F |
| Overall Width | 50 mm |
| O.D. | 240 mm |
| Bearing Material | High Carbon Chrome Steel |
| I.D. | 220 mm |
| Weight | 6.05 LB |
| EAN or UPC | 4549557042065 |

