- 220 mm Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 245 mm Outside Diameter
- LRT Series
| Series | LRT |
| Overall Width | 80 mm |
| Operating Temperature [Min] | -4 °F |
| O.D. | 245 mm |
| Operating Temperature [Max] | 248 °F |
| Bearing Type | Inner Ring |
| I.D. | 220 mm |
| Bearing Material | High Carbon Chrome Steel |
| Weight | 12.1 LB |
| EAN or UPC | 4549557042072 |

