- 50 mm Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 60 m Outside Diameter
- LRT Series
| Operating Temperature [Min] | -4 °F |
| I.D. | 50 mm |
| Bearing Material | High Carbon Chrome Steel |
| O.D. | 60 m |
| Overall Width | 20 mm |
| Series | LRT |
| Operating Temperature [Max] | 248 °F |
| Bearing Type | Inner Ring |
| Weight | 0.297 LB |
| EAN or UPC | 4549557041204 |

