- 80 mm Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 90 mm Outside Diameter
- LRT Series
| Bearing Type | Inner Ring |
| Overall Width | 25 mm |
| O.D. | 90 mm |
| I.D. | 80 mm |
| Operating Temperature [Min] | -4 °F |
| Operating Temperature [Max] | 248 °F |
| Series | LRT |
| Bearing Material | High Carbon Chrome Steel |
| Weight | 0.561 LB |
| EAN or UPC | 4549557041570 |

