- 105 mm Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 115 mm Outside Diameter
- LRTZ Series
| Bearing Material | High Carbon Chrome Steel |
| O.D. | 115 mm |
| Bearing Type | Inner Ring |
| Overall Width | 50.5 mm |
| Operating Temperature [Min] | -4 °F |
| I.D. | 105 mm |
| Series | LRTZ |
| Operating Temperature [Max] | 248 °F |
| Weight | 1.474 LB |
| EAN or UPC | 4549557070266 |

