- 12 mm Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 16 mm Outside Diameter
- LRTZ Series
| Bearing Type | Inner Ring |
| I.D. | 12 mm |
| Series | LRTZ |
| O.D. | 16 mm |
| Overall Width | 14 mm |
| Bearing Material | High Carbon Chrome Steel |
| Operating Temperature [Max] | 248 °F |
| Operating Temperature [Min] | -4 °F |
| Weight | 0.021 LB |
| EAN or UPC | 4549557042270 |

