- 28 mm Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 32 mm Outside Diameter
- LRTZ Series
| I.D. | 28 mm |
| O.D. | 32 mm |
| Operating Temperature [Max] | 248 °F |
| Series | LRTZ |
| Bearing Type | Inner Ring |
| Bearing Material | High Carbon Chrome Steel |
| Overall Width | 30.5 mm |
| Operating Temperature [Min] | -4 °F |
| Weight | 0.094 LB |
| EAN or UPC | 4549557042454 |

