- 65 mm Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 72 mm Outside Diameter
- LRTZ Series
| O.D. | 72 mm |
| Bearing Material | High Carbon Chrome Steel |
| Bearing Type | Inner Ring |
| I.D. | 65 mm |
| Operating Temperature [Max] | 248 °F |
| Overall Width | 46 mm |
| Operating Temperature [Min] | -4 °F |
| Series | LRTZ |
| Weight | 0.583 LB |
| EAN or UPC | 4549557042744 |

