- 95 mm Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 110 mm Outside Diameter
- LRTZ Series
| O.D. | 110 mm |
| Bearing Material | High Carbon Chrome Steel |
| Series | LRTZ |
| Overall Width | 36 mm |
| I.D. | 95 mm |
| Bearing Type | Inner Ring |
| Operating Temperature [Max] | 248 °F |
| Operating Temperature [Min] | -4 °F |
| Weight | 1.452 LB |
| EAN or UPC | 4549557042898 |

