IKO International Inc.
LRX12R160SLHS2/HP
MX/LRX Series Stainless Steel 160 mm Linear Roller Way High Precision Rail
Item #121111890
- 160 mm Rail Length
- 10 mm Rail End to First Hole Center
| Rolling Element | Roller |
| Duty Type | Heavy Duty |
| Grease Type | Lithium |
| Overall Width | 12 mm |
| Series | MX/LRX |
| Precision | High |
| Bearing Type | Linear Way, Roller Type |
| Bearing Material | Stainless Steel |
| Rail Mounting Hole Counterbore Dia. | 6 mm |
| Rail Height | 12 mm |
| End Plate Material | Plastic/Resin |
| Rail Mounting Bolt Size | M3 |
| Rail End to First Hole Center | 10 mm |
| Rail Length | 160 mm |
| Rail Mounting Hole Pitch | 20 mm |
| Rail Width | 12 mm |
| Rail Mounting Bolt Appended | Yes |
| Rail Mounting Hole Dia. | 3.5 mm |
| Interchangeable | Yes |
| Weight | 0.0 KG |
