IKO International Inc.
LRX12R160SLHS2
MX/LRX Series Stainless Steel 160 mm Linear Roller Way High Precision Rail
Item #121111889
- 160 mm Rail Length
- 20 mm Rail End to First Hole Center
| Rolling Element | Roller |
| Grease Type | Lithium |
| Bearing Material | Stainless Steel |
| Duty Type | Heavy Duty |
| Precision | High |
| Series | MX/LRX |
| Overall Width | 12 mm |
| Bearing Type | Linear Way, Roller Type |
| Rail Height | 12 mm |
| Rail Length | 160 mm |
| Rail Mounting Hole Pitch | 40 mm |
| Rail Mounting Hole Dia. | 3.5 mm |
| Rail Width | 12 mm |
| Weight | 0.0 KG |
