IKO International Inc.
LRX12R400SLPS2/HP
MX/LRX Series Stainless Steel 400 mm Linear Roller Way Precision Rail
Item #121112096
- 400 mm Rail Length
- 10 mm Rail End to First Hole Center
| Bearing Type | Linear Way, Roller Type |
| Rolling Element | Roller |
| Series | MX/LRX |
| Bearing Material | Stainless Steel |
| Duty Type | Heavy Duty |
| Overall Width | 12 mm |
| Precision | Precision |
| Grease Type | Lithium |
| Rail Mounting Hole Pitch | 20 mm |
| Rail Height | 12 mm |
| Rail Length | 400 mm |
| Rail Width | 12 mm |
| Rail Mounting Hole Dia. | 3.5 mm |
| Weight | 0.0 KG |
