IKO International Inc.
LRX12R80SLHS2
MX/LRX Series Stainless Steel 80 mm Linear Roller Way High Precision Rail
Item #121112131
- 80 mm Rail Length
- 20 mm Rail End to First Hole Center
| Series | MX/LRX |
| Grease Type | Lithium |
| Duty Type | Heavy Duty |
| Overall Width | 12 mm |
| Bearing Type | Linear Way, Roller Type |
| Bearing Material | Stainless Steel |
| Rolling Element | Roller |
| Precision | High |
| Rail Mounting Hole Pitch | 40 mm |
| Rail Height | 12 mm |
| Rail End to First Hole Center | 20 mm |
| Rail Mounting Bolt Appended | Yes |
| Rail Mounting Hole Dia. | 3.5 mm |
| End Plate Material | Plastic/Resin |
| Interchangeable | Yes |
| Rail Mounting Hole Counterbore Dia. | 6 mm |
| Rail Width | 12 mm |
| Rail Mounting Bolt Size | M3 |
| Rail Length | 80 mm |
| Weight | 0.0 KG |
