IKO International Inc.
LRX15R480HS2
MX/LRX Series Carbon Steel 480 mm Linear Roller Way High Precision Rail
Item #121112157
- 480 mm Rail Length
- 30 mm Rail End to First Hole Center
| Bearing Material | Carbon Steel |
| Series | MX/LRX |
| Rolling Element | Roller |
| Grease Type | Lithium |
| Bearing Type | Linear Way, Roller Type |
| Overall Width | 15 mm |
| Precision | High |
| Duty Type | Heavy Duty |
| Rail Mounting Hole Pitch | 60 mm |
| Rail Width | 15 mm |
| Rail Length | 480 mm |
| Rail Height | 16.5 mm |
| Rail Mounting Hole Dia. | 4.5 mm |
| Weight | 0.0 KG |
