IKO International Inc.
LRX15R660PS2
MX/LRX Series Carbon Steel 660 mm Linear Roller Way Precision Rail
Item #114602588
- 660 mm Rail Length
- 30 mm Rail End to First Hole Center
| Rail Mounting Bolt Appended | Yes |
| Rolling Element | Roller |
| Precision | Precision |
| Rail Width | 15 mm |
| Rail End to First Hole Center | 30 mm |
| Rail Length | 660 mm |
| Series | MX/LRX |
| Duty Type | Heavy Duty |
| End Plate Material | Plastic/Resin |
| Bearing Type | Linear Way, Roller Type |
| Rail Mounting Hole Pitch | 60 mm |
| Rail Mounting Bolt Size | M4 |
| Bearing Material | Carbon Steel |
| Rail Mounting Hole Dia. | 4.5 mm |
| Overall Width | 15 mm |
| Grease Type | Lithium |
| Rail Mounting Hole Counterbore Dia. | 8 mm |
| Rail Height | 16.5 mm |
| Interchangeable | Yes |
| Weight | 0.0 KG |
