IKO International Inc.
LRX20R1200HS2/HP
MX/LRX Series Carbon Steel 1200 mm Linear Roller Way High Precision Rail
Item #121112177
- 1200 mm Rail Length
- 15 mm Rail End to First Hole Center
| Overall Width | 20 mm |
| Precision | High |
| Bearing Material | Carbon Steel |
| Bearing Type | Linear Way, Roller Type |
| Duty Type | Heavy Duty |
| Grease Type | Lithium |
| Rolling Element | Roller |
| Series | MX/LRX |
| Rail Length | 1200 mm |
| Rail Mounting Hole Pitch | 30 mm |
| Rail Mounting Hole Dia. | 6 mm |
| Rail Width | 20 mm |
| Rail Height | 21 mm |
| Weight | 0.0 KG |
