IKO International Inc.
LRX20R240SLHS2
MX/LRX Series Stainless Steel 240 mm Linear Roller Way High Precision Rail
Item #114249951
- 240 mm Rail Length
- 30 mm Rail End to First Hole Center
| Interchangeable | Yes |
| Rolling Element | Roller |
| Grease Type | Lithium |
| Rail Width | 20 mm |
| Bearing Type | Linear Way, Roller Type |
| Rail Mounting Hole Pitch | 60 mm |
| Rail Mounting Hole Counterbore Dia. | 9.5 mm |
| Rail Mounting Bolt Appended | Yes |
| Series | MX/LRX |
| Rail Height | 21 mm |
| Rail Mounting Hole Dia. | 6 mm |
| Rail Length | 240 mm |
| Duty Type | Heavy Duty |
| Rail Mounting Bolt Size | M5 |
| End Plate Material | Plastic/Resin |
| Overall Width | 20 mm |
| Precision | High |
| Rail End to First Hole Center | 30 mm |
| Bearing Material | Stainless Steel |
| Weight | 0.0 KG |
