IKO International Inc.
LRX25R1020PS2
MX/LRX Series Carbon Steel 1020 mm Linear Roller Way Precision Rail
Item #115116559
- 1020 mm Rail Length
- 30 mm Rail End to First Hole Center
| End Plate Material | Plastic/Resin |
| Rail Width | 23 mm |
| Interchangeable | Yes |
| Rail Mounting Bolt Size | M6 |
| Rail End to First Hole Center | 30 mm |
| Precision | Precision |
| Bearing Material | Carbon Steel |
| Rail Mounting Hole Dia. | 7 mm |
| Rail Mounting Bolt Appended | Yes |
| Duty Type | Heavy Duty |
| Grease Type | Lithium |
| Rolling Element | Roller |
| Rail Height | 24.5 mm |
| Series | MX/LRX |
| Rail Length | 1020 mm |
| Rail Mounting Hole Counterbore Dia. | 11 mm |
| Bearing Type | Linear Way, Roller Type |
| Overall Width | 23 mm |
| Rail Mounting Hole Pitch | 60 mm |
| Weight | 0.0 KG |
