IKO International Inc.
LRX25R840PS2
MX/LRX Series Carbon Steel 840 mm Linear Roller Way Precision Rail
Item #111088996
- 840 mm Rail Length
- 30 mm Rail End to First Hole Center
| Bearing Type | Linear Way, Roller Type |
| Overall Width | 23 mm |
| Duty Type | Heavy Duty |
| Rail Mounting Hole Pitch | 60 mm |
| Grease Type | Lithium |
| Rail Height | 24.5 mm |
| Series | MX/LRX |
| Rail Length | 840 mm |
| Precision | Precision |
| Rolling Element | Roller |
| Bearing Material | Carbon Steel |
| Rail Width | 23 mm |
| Rail Mounting Hole Dia. | 7 mm |
| Weight | 0.0 KG |
