IKO International Inc.
LRX25R840SLHS2
MX/LRX Series Stainless Steel 840 mm Linear Roller Way High Precision Rail
Item #121112244
- 840 mm Rail Length
- 30 mm Rail End to First Hole Center
| Bearing Material | Stainless Steel |
| Overall Width | 23 mm |
| Grease Type | Lithium |
| Bearing Type | Linear Way, Roller Type |
| Series | MX/LRX |
| Precision | High |
| Duty Type | Heavy Duty |
| Rolling Element | Roller |
| Rail Height | 24.5 mm |
| Rail Mounting Hole Pitch | 60 mm |
| Rail Mounting Hole Dia. | 7 mm |
| Rail Width | 23 mm |
| Rail Length | 840 mm |
| Weight | 0.0 KG |
