IKO International Inc.
LRX30R640HS2
MX/LRX Series Carbon Steel 640 mm Linear Roller Way High Precision Rail
Item #121112272
- 640 mm Rail Length
- 40 mm Rail End to First Hole Center
| Bearing Type | Linear Way, Roller Type |
| Overall Width | 28 mm |
| Rolling Element | Roller |
| Series | MX/LRX |
| Bearing Material | Carbon Steel |
| Duty Type | Heavy Duty |
| Grease Type | Lithium |
| Precision | High |
| Rail Width | 28 mm |
| Rail Length | 640 mm |
| Rail Mounting Hole Dia. | 9 mm |
| Rail Height | 28 mm |
| Rail Mounting Hole Pitch | 80 mm |
| Weight | 0.0 KG |
