IKO International Inc.
LRX35R480HS2
MX/LRX Series Carbon Steel 480 mm Linear Roller Way High Precision Rail
Item #113803268
- 480 mm Rail Length
- 40 mm Rail End to First Hole Center
| Grease Type | Lithium |
| Rail End to First Hole Center | 40 mm |
| Series | MX/LRX |
| Rolling Element | Roller |
| Interchangeable | Yes |
| Rail Mounting Bolt Size | M8 |
| Rail Height | 32 mm |
| Rail Mounting Hole Dia. | 9 mm |
| Rail Mounting Hole Pitch | 80 mm |
| Duty Type | Heavy Duty |
| Overall Width | 34 mm |
| Rail Mounting Hole Counterbore Dia. | 14 mm |
| Bearing Type | Linear Way, Roller Type |
| Rail Width | 34 mm |
| Rail Length | 480 mm |
| Precision | High |
| Rail Mounting Bolt Appended | Yes |
| Bearing Material | Carbon Steel |
| End Plate Material | Plastic/Resin |
| Weight | 0.0 KG |
