IKO International Inc.
LRX45R1260PS2
MX/LRX Series Carbon Steel 1260 mm Linear Roller Way Precision Rail
Item #111193924
- 1260 mm Rail Length
- 52.5 mm Rail End to First Hole Center
| Bearing Type | Linear Way, Roller Type |
| End Plate Material | Plastic/Resin |
| Grease Type | Lithium |
| Duty Type | Heavy Duty |
| Rail Mounting Hole Counterbore Dia. | 20 mm |
| Rail Length | 1260 mm |
| Rail Mounting Bolt Appended | Yes |
| Rail Mounting Hole Dia. | 14 mm |
| Overall Width | 45 mm |
| Interchangeable | Yes |
| Bearing Material | Carbon Steel |
| Rail Height | 38 mm |
| Series | MX/LRX |
| Precision | Precision |
| Rail Mounting Hole Pitch | 105 mm |
| Rail Width | 45 mm |
| Rail End to First Hole Center | 52.5 mm |
| Rail Mounting Bolt Size | M12 |
| Rolling Element | Roller |
| Weight | 0.0 LB |
