IKO International Inc.
LRX65R3000HS2/HP
MX/LRX Series Carbon Steel 3000 mm Linear Roller Way High Precision Rail
Item #121112352
- 3000 mm Rail Length
- 37.5 mm Rail End to First Hole Center
| Bearing Type | Linear Way, Roller Type |
| Series | MX/LRX |
| Precision | High |
| Bearing Material | Carbon Steel |
| Rolling Element | Roller |
| Overall Width | 63 mm |
| Duty Type | Heavy Duty |
| Grease Type | Lithium |
| Rail Height | 56 mm |
| End Plate Material | Plastic/Resin |
| Interchangeable | Yes |
| Rail Mounting Hole Counterbore Dia. | 26 mm |
| Rail Width | 63 mm |
| Rail Mounting Bolt Appended | Yes |
| Rail Mounting Hole Dia. | 18 mm |
| Rail Mounting Bolt Size | M16 |
| Rail Length | 3000 mm |
| Rail End to First Hole Center | 37.5 mm |
| Rail Mounting Hole Pitch | 75 mm |
| Weight | 0.0 KG |
