IKO International Inc.
LWE15R160SLPS2
ME/LWE Series Stainless Steel 160 mm Linear Way Precision Rail
Item #121112367
- 160 mm Rail Length
- 20 mm Rail End to First Hole Center
| Rolling Element | Ball |
| Precision | Precision |
| Duty Type | Normal Duty |
| Overall Width | 15 mm |
| Bearing Material | Stainless Steel |
| Bearing Type | Linear Way, Ball Type |
| Series | ME/LWE |
| Grease Type | Lithium |
| Rail Width | 15 mm |
| Rail Mounting Bolt Size | M3 |
| Rail Length | 160 mm |
| Rail Mounting Hole Pitch | 60 mm |
| Rail Mounting Hole Dia. | 3.6 mm |
| Rail Mounting Bolt Appended | No |
| End Plate Material | Plastic/Resin |
| Interchangeable | Yes |
| Rail Mounting Hole Counterbore Dia. | 6.5 mm |
| Rail Height | 14.5 mm |
| Rail End to First Hole Center | 20 mm |
| Weight | 0.0 KG |
