IKO International Inc.
LWE15R280HS2
ME/LWE Series Carbon Steel 280 mm Linear Way High Precision Rail
Item #102103578
- 280 mm Rail Length
- 20 mm Rail End to First Hole Center
| Rail Width | 15 mm |
| Rail End to First Hole Center | 20 mm |
| Rail Mounting Bolt Size | M3 |
| Duty Type | Normal Duty |
| Precision | High |
| Rail Length | 280 mm |
| Rail Height | 14.5 mm |
| Rail Mounting Hole Dia. | 3.6 mm |
| Rail Mounting Hole Pitch | 60 mm |
| Rail Mounting Bolt Appended | No |
| Bearing Material | Carbon Steel |
| Overall Width | 15 mm |
| End Plate Material | Plastic/Resin |
| Bearing Type | Linear Way, Ball Type |
| Series | ME/LWE |
| Grease Type | Lithium |
| Rolling Element | Ball |
| Interchangeable | Yes |
| Rail Mounting Hole Counterbore Dia. | 6.5 mm |
| Weight | 0.0 LB |
